- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800 rpm
- Single Phase
| Drive End Bearing | SLEEVE |
| Enclosure | Totally Enclosed, TE |
| Full Load Amps | 23.6/11.8 |
| RPM | 1800 rpm |
| Motor Application | General Purpose, Farm Duty |
| HP | 2 |
| Design | L |
| Insulation | F |
| C Dimension | 15.1 |
| Voltage Rating | 230, 115/230, 115 |
| Full Load rpm | 1740 rpm |
| Mounting | Horizontal Mount |
| Service Factor | 1 |
| Frame | 182T, 182 |
| Full Load Efficiency | 74.4 % |
| Enclosure Designation | TE - Totally Enclosed |
| Phase | Single Phase |
| Hz | 60 Hz |
| Poles | 4 |
| Open End Bearing | SLEEVE |
| Duty | Continuous Duty |
| Weight | 60.0 LB |
| EAN or UPC | 786382025786 |

