- AC Motor
- General Purpose Motor Application
- 1 hp
- 1800 rpm
- Single Phase
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| C Dimension | 12.8 in |
| Thermal Protection | Automatic Reset |
| Motor Application | General Purpose |
| Insulation | F |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Phase | Single Phase |
| Full Load rpm | 1450 rpm, 1750 rpm |
| Voltage Rating | 115/208-230 |
| Frame | 56H |
| Hz | 50/60 Hz |
| Enclosure | TEAO |
| Mounting | Rigid |
| Poles | 4 |
| Service Factor | 1.4 |
| Full Load Amps | 9/4.5 |
| Weight | 39.8 LB |
| EAN or UPC | 786382118341 |

