- AC Motor
- General Purpose Motor Application
- 1 hp
- 1800 rpm
- Single Phase
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Thermal Protection | Manual Reset |
| Motor Application | General Purpose |
| Full Load rpm | 1725 rpm |
| Enclosure | TEFC |
| Frame | 56Y |
| Full Load Amps | 12.8/6.5-6.4 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | F |
| RPM | 1800 rpm |
| Phase | Single Phase |
| Mounting | Rigid |
| Voltage Rating | 115/208-230 |
| Poles | 4 |
| Weight | 37.5 LB |
| EAN or UPC | 786382102326 |

