- AC Motor
- General Purpose Motor Application
- 1 hp
- 1800 rpm
- Single Phase
| RPM | 1800 rpm |
| Full Load rpm | 1725 rpm |
| Duty | Continuous Duty |
| C Dimension | 12.8 in |
| Frame | 56HC |
| Full Load Efficiency | 71.4 % |
| Full Load Amps | 14/7 |
| Hz | 60 Hz |
| Insulation | F |
| Thermal Protection | Manual Reset |
| Service Factor | 1.15 |
| Voltage Rating | 115/230 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Motor Application | General Purpose |
| Mounting | Rigid |
| Enclosure | TEFC |
| Phase | Single Phase |
| Weight | 34.92 LB |
| EAN or UPC | 786382117696 |

