- AC Motor
- General Purpose Motor Application
- 1 hp
- 1800 rpm
- Single Phase
| Full Load Amps | 15/7.5 |
| Mounting | Rigid Base |
| HP | 1 |
| RPM | 1800 rpm |
| Motor Application | General Purpose, Farm Duty |
| Insulation | F |
| Frame | 143T, 143 |
| C Dimension | 12.7 |
| Hz | 60 Hz |
| Thermal Protection | Manual Reset |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Full Load rpm | 1725 rpm |
| Duty | Continuous Duty |
| Design | A |
| Full Load Efficiency | 70 % |
| Voltage Rating | 230, 115/230, 115 |
| Enclosure | TEFC |
| Phase | Single Phase |
| Poles | 4 |
| Weight | 48.0 LB |
| EAN or UPC | 786382078881 |

