- AC Motor
- General Purpose Motor Application
- 1 hp
- 1800 rpm
- Single Phase
| Mounting | Rigid |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Full Load rpm | 1725 rpm |
| Phase | Single Phase |
| Frame | 56 |
| Motor Application | General Purpose |
| Voltage Rating | 115/208-230 |
| C Dimension | 12.3 in |
| Thermal Protection | Automatic Reset |
| Insulation | B |
| Enclosure | TEAO |
| Duty | Continuous Duty |
| Poles | 4 |
| Service Factor | 1.15 |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Full Load Amps | 10.9/5.4-5.4 |
| Weight | 34.4 LB |
| EAN or UPC | 786382097639 |

