- AC Motor
- General Purpose Motor Application
- 1/3 hp
- 1800 rpm
- Single Phase
applications
- Farm-duty motors for powering agitators, augers, compressors, conveyors, feeders and hay hoists. Hoists torque motors are used on barn cleaners, manure pumps and silo unloaders.
features
- Totally enclosed fan-cooled
- 40 °C ambient motors marked 208-230/460 V may not meet all NEMA (MG-1) performance standards when operated at 208 V
- Reversible rotation
- Continuous duty
- F1 assembly
- 140 through 210T frames have steel frames and steel welded bases
- Die-cast aluminum brackets with steel bearing inserts.
- Steel fan cover guard and conduit box
- Class B insulation
- Nonregreasable, double-shielded bearings
- Shaft slinger on 140 to 210T frame
- Capacitor start-capacitor run 3 hp to 10 hp
| Hz | 60 Hz |
| Mounting Style | F-1 |
| Mounting | Rigid Base, Rigid |
| RPM | 1800 rpm |
| Service Factor | 1.15 |
| Frame Size | Shaft Input, Not a C-Face |
| Insulation | B |
| Voltage Rating | 230, 115/230, 115 |
| Type | Sma |
| Enclosure | TEFC |
| Brake Feature | No |
| Voltage | 115/230 |
| Thermal Protection | Manual Reset |
| Washdown Duty | No |
| Frame | 56 |
| C Dimension | 10.8 in |
| Duty | Continuous Duty |
| Motor Shaft Length | 1 7/8 in |
| HP | 1/3 |
| Full Load rpm | 1725 rpm |
| Motor Application | General Purpose |
| Motor Shaft Size | 5/8 in |
| Full Load Efficiency | 59.5 %, 59.7 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 6.6/3.3 |
| Phase | Single Phase |
| Poles | 4 |
| Weight | 20.0 LB |
| EAN or UPC | 786382025663 |

