- AC Motor
- General Purpose Motor Application
- 1/3 hp
- 1800 rpm
- Single Phase
| Full Load rpm | 1700 rpm |
| Voltage Rating | 230, 115/230, 115 |
| Phase | Single Phase |
| Design | N |
| Mounting | Cradle, Resilient |
| Hz | 60 Hz |
| Motor Application | General Purpose, Agricultural Fan |
| Thermal Protection | Automatic Reset |
| Insulation | B |
| Full Load Amps | 3.8/1.9 |
| Frame | 48, 48Z |
| C Dimension | 10.4 |
| Drive End Bearing | BALL |
| Service Factor | 1 |
| Duty | Continuous Duty |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Open End Bearing | BALL |
| Poles | 4 |
| RPM | 1800 rpm |
| HP | 1/3 |
| Full Load Efficiency | 63.6 % |
| Enclosure | TEAO |
| Weight | 19.0 LB |
| EAN or UPC | 786382074524 |

