- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1800 rpm
- Three Phase
| Insulation | F |
| Full Load rpm | 1425 rpm, 1725 rpm |
| RPM | 1800 rpm |
| Mounting | N-Flange |
| Frame | 56Y |
| Phase | Three Phase |
| Hz | 50/60 Hz |
| Thermal Protection | Manual Reset |
| Duty | Continuous Duty |
| Poles | 4 |
| Full Load Amps | 2.2/1.1 & 2-2/1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 11.7 in |
| Voltage Rating | 190/380 & 208-230/460 |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Service Factor | 1 |
| Weight | 17.0 LB |
| EAN or UPC | 786382090074 |

