- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1800 rpm
- Three Phase
| Full Load Efficiency | 80 % |
| Voltage Rating | 208-230/460 |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Hz | 50/60 Hz |
| C Dimension | 10.8 in |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Enclosure | TEAO |
| Duty | Continuous Duty |
| Poles | 4 |
| Insulation | F |
| Motor Application | General Purpose |
| Frame | 56H |
| Phase | Three Phase |
| Full Load Amps | 1.8-1.8/0.9 |
| Thermal Protection | Automatic Reset |
| Service Factor | 1.15 |
| Mounting | Rigid |
| RPM | 1800 rpm |
| Weight | 16.7 LB |
| EAN or UPC | 786382088453 |

