- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1800 rpm
- Single Phase
| Voltage Rating | 230, 115/230, 115 |
| Duty | Continuous Duty |
| Frame | 56, 56YZ |
| Thermal Protection | Manual Reset |
| RPM | 1800 rpm |
| Insulation | B |
| Full Load rpm | 1425 rpm, 1725 rpm |
| C Dimension | 11.5 |
| Enclosure | TEFC |
| Hz | 60 Hz, 50/60 Hz |
| Mounting | Flange |
| Motor Application | General Purpose, Auger Drive |
| Phase | Single Phase |
| Service Factor | 1 |
| Full Load Amps | 8/4 & 9.6/4.8 |
| HP | 1/2 |
| Poles | 4 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 28.0 LB |
| EAN or UPC | 786382058579 |

