- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1800 rpm
- Single Phase
| Full Load Amps | 8/4 |
| RPM | 1800 rpm |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Hz | 60 Hz |
| Thermal Protection | Automatic Reset |
| Duty | Continuous Duty |
| C Dimension | 11.3 in |
| Insulation | B |
| Phase | Single Phase |
| Enclosure | TEAO, TEFC |
| Service Factor | 1.25 |
| Motor Application | General Purpose, Agricultural Fan |
| Design | B |
| Open End Bearing | BALL |
| HP | 1/2 |
| Voltage Rating | 230, 115/230, 115 |
| Mounting | Rigid Base |
| Full Load rpm | 1725 rpm |
| Frame | 56 |
| Poles | 4 |
| Drive End Bearing | BALL |
| Weight | 24.0 LB |
| EAN or UPC | 786382073923 |

