- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1800 rpm
- Single Phase
| Full Load Amps | 5/2.5 |
| Open End Bearing | BALL |
| Mounting | Band, Belly Band |
| Frame | 48, 48YZ |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Hz | 60 Hz, 50/60 Hz |
| Insulation | A |
| Motor Application | General Purpose, Setter Motor |
| Enclosure | TEAO |
| Duty | Continuous Duty |
| Drive End Bearing | BALL |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| HP | 1/2 |
| Poles | 4 |
| Thermal Protection | Manual Reset |
| Phase | Single Phase |
| C Dimension | 9.41 in |
| Voltage Rating | 230, 115/230, 115 |
| Full Load Efficiency | 77.3 % |
| RPM | 1800 rpm |
| Service Factor | 1 |
| Weight | 19.0 LB |
| EAN or UPC | 786382074432 |

