- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 900 rpm
- Single Phase
| Full Load rpm | 825 rpm |
| RPM | 900 rpm |
| Thermal Protection | Automatic Reset |
| Open End Bearing | BALL |
| Poles | 8 |
| HP | 1/2 |
| Hz | 60 Hz |
| C Dimension | 11.4 in |
| Mounting | Rigid Base, Rigid |
| Service Factor | 1 |
| Full Load Efficiency | 67 % |
| Phase | Single Phase |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Insulation | B |
| Duty | Continuous Duty |
| Voltage Rating | 230, 115/230, 115 |
| Frame | 56, 56Z |
| Motor Application | General Purpose, Agricultural Fan |
| Enclosure | TEAO |
| Drive End Bearing | BALL |
| Full Load Amps | 6.4/3.2 |
| Weight | 35.0 LB |
| EAN or UPC | 786382058524 |

