- AC Motor
- Pump Motor Application
- 50 hp
- 3600 rpm
- Three Phase
| Enclosure | ODP |
| Motor Application | Pump Motor, Elevator |
| Efficiency Group | Standard Efficient |
| Full Load rpm | 3460 rpm, 3475 rpm |
| Full Load Amps | 52 |
| Phase | Three Phase |
| Full Load Pf | 90.2 |
| Voltage | 575 |
| Drive End Bearing | 30BC02J3 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Enclosure Designation | ODP - Open Drip Proof |
| Brake Feature | No |
| RPM | 3600 rpm |
| Poles | 2 |
| Full Load Efficiency | 80 %, 81.5 % |
| Manufacturer Part No. | EZ50S1GZ |
| HP | 50 |
| Service Factor | 1 |
| Washdown Duty | No |
| Frame Material | Zinc Plated |
| Duty | Intermediate-Duty |
| Insulation | F |
| Open End Bearing | 30BC02J3 |
| Frame | 160, 160ZBS |
| Hz | 60 Hz |
| Type | IMH |
| Design | B |
| C Dimension | 17.4 in |
| Voltage Rating | 575 |
| Weight | 112.0 LB |
| EAN or UPC | 786382025496 |

