- AC Motor
- Pump Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Efficiency Group | Standard Efficient |
| Motor Application | Pump Motor, Elevator |
| Manufacturer Part No. | EZ15S1GZ |
| Poles | 2 |
| Voltage Rating | 575 |
| HP | 15 |
| Full Load Amps | 18.1 |
| Duty | Intermediate-Duty |
| C Dimension | 14.1 in |
| Drive End Bearing | 6207-2Z-J/C3 |
| Type | IMH |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Enclosure | ODP |
| Full Load Efficiency | 70 %, 72 % |
| Hz | 60 Hz |
| RPM | 3600 rpm |
| Brake Feature | No |
| Design | B |
| Voltage | 575 |
| Service Factor | 1 |
| Frame | 160, 160ZBS |
| Full Load rpm | 3430 rpm, 3465 rpm |
| Phase | Three Phase |
| Full Load Pf | 88.5 |
| Enclosure Designation | ODP - Open Drip Proof |
| Open End Bearing | 6205-2Z-J/C3 |
| Frame Material | Zinc Plated |
| Insulation | F |
| Washdown Duty | No |
| Weight | 101.0 LB |
| EAN or UPC | 786382025342 |

