- AC Motor
- Definite Purpose Motor Application
- 1/15 hp
- 1800 rpm
- Single Phase
| C Dimension | 9.44 in |
| Phase | Single Phase |
| Mounting | Rigid Base |
| Thermal Protection | Automatic Reset |
| Voltage Rating | 230 |
| Service Factor | 1 |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Hz | 50/60 Hz |
| Motor Application | Definite Purpose |
| Enclosure | Open |
| Full Load Amps | 0.63 |
| Poles | 4 |
| Insulation | B |
| Weight | 12.06 LB |
| EAN or UPC | 786382080518 |

