- AC Motor
- Definite Purpose Motor Application
- 1/15 hp
- 1800 rpm
- Single Phase
| Mounting | Rigid Base |
| Enclosure | ODP |
| RPM | 1800 rpm |
| Thermal Protection | Thermally Protected |
| Insulation | B |
| Motor Application | Definite Purpose |
| Full Load Amps | 1.3 |
| Service Factor | 1 |
| Frame | 48Y |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 115 |
| Hz | 60 Hz |
| Full Load rpm | 1725 rpm |
| Poles | 4 |
| C Dimension | 9.6 in |
| Phase | Single Phase |
| Duty | Continuous Duty |
| Weight | 19.45 LB |
| EAN or UPC | 786382080471 |

