- AC Motor
- General Purpose Motor Application
- 3 hp
- 3600 rpm
- Single Phase
| RPM | 3600 rpm |
| Thermal Protection | Automatic Reset |
| Insulation | B |
| C Dimension | 13.3 in |
| HP | 3 |
| Mounting | J-Face, J-Face/Rem Base |
| Phase | Single Phase |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Frame | 56, 56J |
| Full Load rpm | 3450 rpm |
| Enclosure | ODP |
| Poles | 2 |
| Duty | Continuous Duty |
| Service Factor | 1.15 |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 208-230, 460, 230, 208 |
| Full Load Amps | 14-12.8 |
| Weight | 38.0 LB |
| EAN or UPC | 786382054151 |

