- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 3600 rpm
- Single Phase
| Hz | 60 Hz, 50/60 Hz |
| RPM | 3600 rpm |
| Duty | Continuous Duty |
| Insulation | B |
| Frame | 56, 56J |
| Thermal Protection | Automatic Reset |
| Motor Application | General Purpose, Pump Motor |
| Voltage Rating | 230, 115, 110, 220, 208, 115/208-230 & 110/220 |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 3/4 |
| Full Load Amps | 11/5.4-5.5 |
| Mounting | J-Face, J-Face/Rem Base |
| Service Factor | 1.51 |
| Full Load rpm | 2850 rpm, 3450 rpm |
| Phase | Single Phase |
| C Dimension | 12.1 in |
| Poles | 2 |
| Weight | 19.0 LB |
| EAN or UPC | 786382053994 |

