- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 3600 rpm
- Single Phase
applications
- For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft
- Used where dirt and moisture are minimal
features
- Class F insulation, class B rise at full load
- Rolled steel frame
- Aluminum end shields 140 to 250, cast iron end shields 280 to 320
- Oversized ball bearings with locked shaft end construction
- Premasked mylar nameplate (with CE mark)
- Relubricatable bearings 180 frame and up, lifting provisions 210 frame and up
- Double shielded bearings
- 40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
- JP shaft for packing seal and West Coast Pump Shaft
| Mounting | J-Face |
| Phase | Single Phase |
| Hz | 60 Hz, 50/60 Hz |
| Service Factor | 1.5 |
| Motor Application | General Purpose, Commercial Motor |
| Thermal Protection | Automatic Reset |
| Insulation | B |
| Voltage Rating | 230, 115, 110, 220, 208, 115/208-230 &110/220 |
| Frame | 56J |
| HP | 3/4 |
| C Dimension | 12.4 in |
| Poles | 2 |
| Full Load Amps | 10.4/5.4-5.2 |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 3600 rpm |
| Full Load rpm | 2850 rpm, 3450 rpm |
| Weight | 18.0 LB |
| EAN or UPC | 786382053987 |

