- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1800 rpm
- Single Phase
| Service Factor | 1.25 |
| Poles | 4 |
| Full Load Amps | 8.9/4.4-4.5 |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Motor Application | General Purpose, Pump Motor |
| RPM | 1800 rpm |
| Enclosure | ODP |
| C Dimension | 10.8 |
| Phase | Single Phase |
| HP | 1/2 |
| Frame | 56, 56J |
| Duty | Continuous Duty |
| Insulation | B |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Mounting | J-Face, J-Face/Base |
| Thermal Protection | Automatic Reset |
| Full Load rpm | 1725 rpm |
| Weight | 22.0 LB |
| EAN or UPC | 786382053956 |

