- AC Motor
- General Purpose Motor Application
- 1/3 hp
- 1800 rpm
- Single Phase
| C Dimension | 10.6 in |
| RPM | 1800 rpm |
| Motor Application | General Purpose, Pump Motor |
| Poles | 4 |
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | B |
| Phase | Single Phase |
| Mounting | J-Face, J-Face/Base |
| Full Load rpm | 1725 rpm |
| Service Factor | 1.35 |
| Enclosure | ODP |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| HP | 1/3 |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Frame | 56, 56J |
| Thermal Protection | Automatic Reset |
| Full Load Amps | 7.5/3.6-3.8 |
| Weight | 20.0 LB |
| EAN or UPC | 786382053901 |

