- AC Motor
- Definite Purpose Motor Application
- 2 1/4 hp
- 3600 rpm
- Single Phase
| Frame | 56Y |
| Thermal Protection | Automatic Reset |
| Phase | Single Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Square Flange |
| Hz | 60 Hz |
| Poles | 2 |
| Enclosure | TEFC |
| Insulation | F |
| Full Load Amps | 9.7-9/18 |
| RPM | 3600 rpm |
| Full Load rpm | 3450 rpm |
| Voltage Rating | 208-230/115 |
| Motor Application | Definite Purpose |
| Duty | Continuous Duty |
| Weight | 34.8 LB |
| EAN or UPC | 786382090289 |

