- AC Motor
- Definite Purpose Motor Application
- 2 1/4 hp
- 3600 rpm
- Single Phase
| Hz | 60 Hz |
| Voltage Rating | 208-230/115 |
| Frame | 56J |
| Thermal Protection | Automatic Reset |
| Full Load Amps | 9.7-9/18 |
| Insulation | F |
| C Dimension | 13.8 in |
| Poles | 2 |
| Motor Application | Definite Purpose |
| Full Load rpm | 3450 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty | Continuous Duty |
| Enclosure | TEFC |
| Phase | Single Phase |
| Mounting | C-Face |
| RPM | 3600 rpm |
| Weight | 36.4 LB |
| EAN or UPC | 786382090241 |

