- AC Motor
- Definite Purpose Motor Application
- 3/4 hp
- 3600 rpm
- Single Phase
| Poles | 2 |
| Voltage Rating | 208-230/115 |
| Frame | 56Y |
| Service Factor | 1.85 |
| Mounting | Square Flange |
| RPM | 3600 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Application | Definite Purpose |
| Full Load rpm | 3450 rpm |
| Phase | Single Phase |
| Thermal Protection | Automatic Reset |
| Duty | Continuous Duty |
| C Dimension | 13.4 in |
| Insulation | B |
| Hz | 60 Hz |
| Enclosure | ODP |
| Weight | 17.0 LB |
| EAN or UPC | 786382078065 |

