- AC Motor
- Definite Purpose Motor Application
- 2 hp
- 3600 rpm
- Single Phase
| Hz | 60 Hz |
| Insulation | B |
| Enclosure | ODP |
| Frame | 48, 48Y |
| Mounting | Square Flange |
| Full Load rpm | 3450 rpm |
| Motor Application | Pump Motor, Definite Purpose |
| C Dimension | 13.4 in |
| Duty | Continuous Duty |
| RPM | 3600 rpm |
| Voltage Rating | 230 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 7.99 |
| Service Factor | 1.3 |
| HP | 2 |
| Poles | 2 |
| Thermal Protection | Automatic Reset |
| Phase | Single Phase |
| Weight | 31.0 LB |
| EAN or UPC | 786382074081 |

