- AC Motor
- Definite Purpose Motor Application
- 1 1/2 hp
- 3600 rpm
- Single Phase
| Hz | 60 Hz |
| Full Load rpm | 3450 rpm |
| Insulation | B |
| Duty | Continuous Duty |
| Thermal Protection | Automatic Reset |
| Service Factor | 1.5 |
| Motor Application | Pump Motor, Definite Purpose |
| Poles | 2 |
| Voltage Rating | 230, 115, 230/115 |
| Frame | 48, 48Y |
| RPM | 3600 rpm |
| C Dimension | 13.2 in |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 1 1/2 |
| Enclosure | ODP |
| Phase | Single Phase |
| Full Load Amps | 6.41 |
| Mounting | Square Flange |
| Weight | 29.0 LB |
| EAN or UPC | 786382074074 |

