- AC Motor
- Pump Motor Application
- 5 hp
- 3600 rpm
- Single Phase
| RPM | 3600 rpm |
| Full Load Amps | 24-23.7 |
| HP | 5 |
| C Dimension | 16.3 in |
| Full Load rpm | 3450 rpm |
| Mounting | C-Face - With Base, C-Face w/Base |
| Enclosure | ODP |
| Voltage Rating | 208-230, 460, 230, 208 |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Frame | 184JM, 184TC |
| Phase | Single Phase |
| Motor Application | General Purpose, Pump Motor |
| Hz | 60 Hz |
| Insulation | F |
| Duty | Continuous Duty |
| Poles | 2 |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 45.0 LB |
| EAN or UPC | 786382066468 |

