- AC Motor
- Pump Motor Application
- 2 hp
- 3600 rpm
- Single Phase
| RPM | 3600 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 2 |
| Frame | 145TC, 145JM |
| HP | 2 |
| Full Load Amps | 19.6/10.7-9.8 |
| Duty | Continuous Duty |
| C Dimension | 14 1/2 in |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Mounting | C-Face - With Base, C-Face w/Base |
| Phase | Single Phase |
| Hz | 60 Hz |
| Enclosure | ODP |
| Full Load rpm | 3450 rpm |
| Motor Application | Pump Motor |
| Insulation | B |
| Service Factor | 1.15 |
| Weight | 35.0 LB |
| EAN or UPC | 786382066451 |

