- AC Motor
- Pump Motor Application
- 1 hp
- 1800 rpm
- Single Phase
| Service Factor | 1.15 |
| Poles | 4 |
| Enclosure | ODP |
| HP | 1 |
| Motor Application | General Purpose, Pump Motor |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| RPM | 1800 rpm |
| Frame | 143TC, 143JM |
| Insulation | B |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Full Load Amps | 14.2/7.2-7.1 |
| Mounting | C-Face - With Base, C-Face w/Base |
| Full Load rpm | 1750 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 13.8 in |
| Phase | Single Phase |
| Weight | 32.0 LB |
| EAN or UPC | 786382067687 |

