- AC Motor
- Definite Purpose Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Duty | Continuous Duty |
| HP | 3 |
| C Dimension | 12.9 in |
| Mounting | Square Flange |
| Enclosure | ODP |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Service Factor | 1.15 |
| Poles | 2 |
| Full Load rpm | 2850 rpm, 3450 rpm |
| Motor Application | Pump Motor, Definite Purpose |
| Enclosure Designation | ODP - Open Drip Proof |
| Open End Bearing | BALL |
| Frame | 56, 56Y |
| Full Load Amps | 8.4 |
| Hz | 60 Hz, 50/60 Hz |
| RPM | 3600 rpm |
| Drive End Bearing | BALL |
| Phase | Three Phase |
| Insulation | F |
| Weight | 41.0 LB |
| EAN or UPC | 786382074340 |

