- AC Motor
- Definite Purpose Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Phase | Three Phase |
| C Dimension | 12.1 in |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 2 |
| Full Load Amps | 5.47 |
| Enclosure | ODP |
| RPM | 3600 rpm |
| Mounting | C-Face - Less Base, C-Face |
| Service Factor | 1.2 |
| Drive End Bearing | BALL |
| Open End Bearing | BALL |
| Frame | 56C, 56J |
| Duty | Continuous Duty |
| Full Load rpm | 2850 rpm, 3450 rpm |
| Motor Application | Pump Motor, Definite Purpose |
| Hz | 60 Hz, 50/60 Hz |
| Poles | 2 |
| Insulation | B |
| Weight | 32.0 LB |
| EAN or UPC | 786382065591 |

