- AC Motor
- Definite Purpose Motor Application
- 1 hp
- 3600 rpm
- Three Phase
| Mounting | Square Flange |
| Duty | Continuous Duty |
| Full Load Amps | 2.6 |
| Service Factor | 1.65 |
| Frame | 56, 56Y |
| HP | 1 |
| RPM | 3600 rpm |
| Enclosure | ODP |
| Open End Bearing | BALL |
| Poles | 2 |
| Insulation | B |
| C Dimension | 11.2 in |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz, 50/60 Hz |
| Motor Application | Pump Motor, Definite Purpose |
| Drive End Bearing | BALL |
| Full Load rpm | 2850 rpm, 3450 rpm |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Phase | Three Phase |
| Weight | 25.0 LB |
| EAN or UPC | 786382074333 |

