- AC Motor
- Definite Purpose Motor Application
- 1/2 hp
- 3600 rpm
- Three Phase
| Full Load Amps | 0 |
| Drive End Bearing | 6206-2Z-J/C3 |
| Full Load rpm | 2850 rpm, 3450 rpm |
| Frame | 56, 56Y |
| Enclosure | ODP |
| Poles | 2 |
| Hz | 60 Hz, 50/60 Hz |
| Motor Application | Pump Motor, Definite Purpose |
| Insulation | B |
| RPM | 3600 rpm |
| C Dimension | 11.2 in |
| Service Factor | 1.9 |
| Phase | Three Phase |
| HP | 1/2 |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Mounting | Square Flange |
| Duty | Continuous Duty |
| Open End Bearing | 6205-2Z-J/C3 |
| Weight | 23.0 LB |
| EAN or UPC | 786382074326 |

