- AC Motor
- Definite Purpose Motor Application
- 3/4 hp
- 3600 rpm
- Three Phase
| Motor Application | Pump Motor, Definite Purpose |
| RPM | 3600 rpm |
| Full Load rpm | 2850 rpm, 3450 rpm |
| Full Load Amps | 0 |
| Insulation | B |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| HP | 3/4 |
| Enclosure Designation | ODP - Open Drip Proof |
| Service Factor | 1.5 |
| Poles | 2 |
| C Dimension | 11.3 in |
| Open End Bearing | 6203-2Z-J/C3 |
| Phase | Three Phase |
| Mounting | C-Face - Less Base, C-Face |
| Frame | 56, 56C |
| Drive End Bearing | 6205-2Z-J/C3 |
| Hz | 60 Hz, 50/60 Hz |
| Enclosure | ODP |
| Duty | Continuous Duty |
| Weight | 23.0 LB |
| EAN or UPC | 786382074357 |

