- AC Motor
- Definite Purpose Motor Application
- 7 1/2 hp
- 3600 rpm
- Three Phase
| Full Load Efficiency | 88.5 % |
| Frame | 184JMZ |
| Full Load rpm | 3490 rpm |
| Duty | Continuous Duty |
| Mounting | Horizontal - Footed |
| C Dimension | 16.1 in |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Voltage Rating | 208-230/460 |
| RPM | 3600 rpm |
| Insulation | F |
| Poles | 2 |
| Full Load Amps | 20.4-18.2/9.1 |
| Motor Application | Definite Purpose |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Weight | 1.0 LB |
| EAN or UPC | 786382097080 |

