- AC Motor
- Definite Purpose Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Insulation | F |
| Full Load Amps | 40-38/18.8 |
| Motor Application | Definite Purpose |
| Full Load rpm | 3515 rpm |
| Duty | Continuous Duty |
| Enclosure | ODP |
| Voltage Rating | 208-230/460 |
| Service Factor | 1.15 |
| Poles | 2 |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Phase | Three Phase |
| Frame | 215JMZ |
| Full Load Efficiency | 91 % |
| Mounting | Horizontal - Footed |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 19.2 in |
| Weight | 82.0 LB |
| EAN or UPC | 786382097066 |

