- AC Motor
- Definite Purpose Motor Application
- 7 1/2 hp
- 3600 rpm
- Single Phase
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Voltage Rating | 230 |
| Phase | Single Phase |
| Full Load Efficiency | 87 % |
| Full Load Amps | 30.4 |
| Service Factor | 1.15 |
| RPM | 3600 rpm |
| Enclosure | ODP |
| C Dimension | 20.3 in |
| Motor Application | Definite Purpose |
| Poles | 2 |
| Insulation | F |
| Frame | 213JMZ |
| Full Load rpm | 3480 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame Material | Rolled Steel |
| Weight | 82.5 LB |
| EAN or UPC | 786382097042 |

