- AC Motor
- Definite Purpose Motor Application
- 5 hp
- 3600 rpm
- Single Phase
| Full Load rpm | 3550 rpm |
| Full Load Efficiency | 88 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 230 |
| Frame | 184JMZ |
| Hz | 60 Hz |
| Enclosure | ODP |
| Poles | 2 |
| Motor Application | Definite Purpose |
| Insulation | F |
| Full Load Amps | 20 |
| Phase | Single Phase |
| Frame Material | Rolled Steel |
| Duty | Continuous Duty |
| RPM | 3600 rpm |
| Weight | 78.0 LB |
| EAN or UPC | 786382097035 |

