- AC Motor
- Pump Motor Application
- 1 1/2 hp
- 1800 rpm
- Three Phase
| Frame | 56C |
| HP | 1 1/2 |
| Duty | Continuous Duty |
| C Dimension | 12.6 in |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz, 50/60 Hz |
| Service Factor | 1.15 |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Motor Application | General Purpose, Pump Motor |
| Poles | 4 |
| Insulation | B |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Full Load Amps | 4.7-4.4/2.2 |
| Mounting | C-Face - Less Base, C-Face |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Weight | 32.0 LB |
| EAN or UPC | 786382051853 |

