- AC Motor
- General Purpose Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Open End Bearing | 6210-2Z-J/C3 |
| Service Factor | 1.15 |
| Poles | 2 |
| Frame | 56, 56C |
| Duty | Continuous Duty |
| Mounting | Horizontal Mount, Horizontal - Footless |
| Insulation | F |
| C Dimension | 11.3 in |
| HP | 3 |
| Enclosure Designation | ODP - Open Drip Proof |
| Design | A |
| Enclosure | ODP, Drip Proof |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Hz | 60 Hz |
| Full Load rpm | 3450 rpm, 3535 rpm |
| Drive End Bearing | 6310-2Z-J/C3 |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Full Load Efficiency | 87.5 % |
| RPM | 3600 rpm |
| Full Load Amps | 7.9-7.6/3.8 |
| Weight | 35.0 LB |
| EAN or UPC | 786382050931 |

