- AC Motor
- General Purpose Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Full Load Efficiency | 87.5 % |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 13.3 |
| Motor Application | General Purpose |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Phase | Three Phase |
| Frame | 56, 56J |
| Service Factor | 1.15 |
| Drive End Bearing | 6309-2Z-J/C3 |
| Voltage Rating | 575 |
| Enclosure | ODP, Drip Proof |
| Insulation | F |
| HP | 3 |
| Full Load Amps | 3 |
| Hz | 60 Hz |
| Design | A |
| Open End Bearing | 6207-2Z-J/C3 |
| RPM | 3600 rpm |
| Full Load rpm | 3525 rpm |
| Poles | 2 |
| Weight | 35.0 LB |
| EAN or UPC | 786382050924 |

