- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Poles | 2 |
| HP | 2 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Frame | 56, 56J |
| Duty | Continuous Duty |
| Enclosure | ODP, Drip Proof |
| Voltage Rating | 575 |
| Motor Application | General Purpose |
| Full Load Efficiency | 85.5 % |
| Full Load Amps | 2.2 |
| Full Load rpm | 3450 rpm, 3510 rpm |
| Drive End Bearing | 6309-2Z-J/C3 |
| RPM | 3600 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | F |
| Hz | 60 Hz |
| Service Factor | 1.2 |
| Phase | Three Phase |
| C Dimension | 12.3 in |
| Design | B |
| Open End Bearing | 6207-2Z-J/C3 |
| Weight | 30.0 LB |
| EAN or UPC | 786382050894 |

