- AC Motor
- General Purpose Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Service Factor | 1.15 |
| Motor Application | General Purpose |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 3600 rpm |
| C Dimension | 13.8 in |
| Phase | Three Phase |
| Insulation | B |
| Poles | 2 |
| Full Load rpm | 2850 rpm, 3450 rpm |
| Full Load Efficiency | 86.5 % |
| Frame | 56J |
| Hz | 50/60 Hz |
| Full Load Amps | 7.3-6.7/3.3 |
| Mounting | C-Face/Base |
| Duty | Continuous Duty |
| Voltage Rating | 208-230/460 |
| Weight | 20.0 LB |
| EAN or UPC | 786382098780 |

