- Three Phase AC Motor
- 3 hp
- 3,600 rpm
- 60 Hz
- 575 Volt
| Motor Application | Steel Frame Enclosed |
| Poles | 2 |
| HP | 3 |
| Phase | Three Phase |
| Design | A |
| Mounting | Horizontal Mount |
| Full Load rpm | 3470 rpm |
| Drive End Bearing | 6311-2Z-J/C3 |
| Frame | 56 |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 575 |
| Full Load Amps | 2.9 |
| Enclosure | TEFC |
| Open End Bearing | 6207-2Z-J/C3 |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Weight | 39.0 LB |
| EAN or UPC | 786382066925 |

