- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 3600 rpm
- Three Phase
| Frame | 56J |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Voltage Rating | 208-230/460 |
| Full Load rpm | 2850 rpm, 3450 rpm |
| Mounting | C-Face |
| RPM | 3600 rpm |
| Insulation | B |
| Hz | 50/60 Hz |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Full Load Amps | 4.3-4.2/2.2 |
| Poles | 2 |
| Full Load Efficiency | 84 % |
| Weight | 17.0 LB |
| EAN or UPC | 786382098759 |

