- AC Motor
- Pump Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | F |
| Duty | Continuous Duty |
| RPM | 3600 rpm |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Frame | 56, 56C |
| Full Load Efficiency | 85.5 % |
| Service Factor | 1.15 |
| Full Load Amps | 5.5-5.1/2.5 |
| Poles | 2 |
| Enclosure | ODP, Drip Proof |
| Open End Bearing | 6207-2Z-J/C3 |
| Voltage Rating | 460, 230, 380, 415, 208, 208-230/460 & 190/380 |
| Phase | Three Phase |
| Hz | 60 Hz |
| Drive End Bearing | 6309-2Z-J/C3 |
| Motor Application | General Purpose, Pump Motor |
| HP | 2 |
| Full Load rpm | 2850 rpm, 3450 rpm, 3510 rpm |
| C Dimension | 11.8 in |
| Design | B |
| Weight | 30.0 LB |
| EAN or UPC | 786382050870 |

