- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Design | B |
| Full Load rpm | 2850 rpm, 3450 rpm, 3510 rpm |
| Insulation | F |
| HP | 2 |
| Enclosure | ODP, Drip Proof |
| Open End Bearing | 6207-2Z-J/C3 |
| Full Load Amps | 5.5-5.1/2.5 |
| Voltage Rating | 460, 230, 380, 415, 208, 208-230/460 & 190/380 |
| Hz | 60 Hz, 50/60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Drive End Bearing | 6309-2Z-J/C3 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Frame | 56, 56C |
| Motor Application | General Purpose |
| Mounting | Horizontal Mount, Horizontal - Footless |
| RPM | 3600 rpm |
| Full Load Efficiency | 85.5 % |
| Duty | Continuous Duty |
| Poles | 2 |
| C Dimension | 11.8 in |
| Weight | 30.0 LB |
| EAN or UPC | 786382050863 |

