- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz, 50/60 Hz |
| Open End Bearing | 6313-J |
| Enclosure | ODP, Drip Proof |
| Voltage Rating | 460, 230, 380, 415, 208, 208-230/460 & 190/380 |
| Frame | 56, 56C |
| Mounting | Horizontal Mount, Horizontal - Footless |
| Full Load Efficiency | 82.5 % |
| Insulation | F |
| Motor Application | General Purpose |
| Design | B |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 2 |
| Drive End Bearing | 6220-J |
| Full Load rpm | 2850 rpm, 3450 rpm, 3520 rpm |
| RPM | 3600 rpm |
| C Dimension | 11.3 |
| Full Load Amps | 4.4-4.3/2.2 |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Service Factor | 1 |
| HP | 1 1/2 |
| Weight | 27.0 LB |
| EAN or UPC | 786382050849 |

